Shop All Insulation and Cold Protection
Thermosafe
REFRIGERENT GEL PACK -10 DEGREE F PK8
Mfr # 599
Zoro # G4761355
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/4 in
- Width 7 3/4 in
- Material Plastic
- Inside Length 9.38"
- Inside Width 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 599
- Zoro # G4761355
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 9 1/4 in |
Width | 7 3/4 in |
Inside Length | 9.38" |
Inside Width | 7-3/4" |
Inside Depth | 1" |
Details
Material | Plastic |
Color | Transparent, Colorless |
Weight | 8 oz |
Freezing Point | -10 Degrees F |
Item | Freezer Pack |
Cold Pack Type | Freezer Pack |
Description
Freezer Pack, Cold Pack Type Freezer Pack, Weight 8 oz, Length 9 1/4 in, Width 7 3/4 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Cubed Foam Inserts 17" x 11-13/16", Pk4 (925-FOAM)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Dry Erase Height: 48" (MVI270201)
- NATIONAL HARDWARE Lckbl Draw Catch Znc Plt (N208-579)
- PROTO Tethering Sealing Tape, Orange, 1 inx36 ft (JMOL36RFOR)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK36 (FPP15)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (300)
- THERMOSAFE Freezer Pack, 7-1/2" L, 6-1/2" W, PK12 (420)
- ENCORE PACKAGING Encore Packaging Ribbon Wound Dispenser for 3/4" To 1-1/4" Strap Width, 25"L x 28"H, Black (EP-3340)
- Thermosafe Protective Packaging