Shop All Insulation and Cold Protection
Thermosafe
REFRIGERENT GEL PACK -10 DEGREE F, PK36
Mfr # 432
Zoro # G4761337
$43.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Material Plastic
- Color Transparent, Colorless
- Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 432
- Zoro # G4761337
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 in |
Width | 4 in |
Details
Material | Plastic |
Color | Transparent, Colorless |
Weight | 8 oz |
Item | Freezer Pack |
Cold Pack Type | Freezer Pack |
Description
Freezer Pack, Cold Pack Type Freezer Pack, Weight 8 oz, Length 6 in, Width 4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Currency Bag, Built-n Lock, 8-1/2"Wx11"Lx1/2"H, Navy (SPR02868)
- ACCO Acco® Recycled Jumbo Paper Clips, Silver, 100/Box (72525)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- KANTEK Business Card Holder, Clear, Acrylic (KTKAD30)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Shipping Container, 41" Inside Width (HR30P3)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- Thermosafe Insulation and Cold Protection