Shop All Protective Packaging Accessories
Thermosafe
Petri Dish Mailer, 7-1/2 In H, PK96
Mfr # 403
Zoro # G5499085
product price: $132.99
/pk 96, $1.39/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compartment Size 7-1/2 x 5 x 5"
- Overall Width 5"
- Holds 404 EPS Foam Petri Dish Mailer
- Number of Compartments 1
- Overall Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 403
- Zoro # G5499085
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Compartment Size | 7-1/2 x 5 x 5" |
Overall Width | 5" |
Overall Height | 7-1/2" |
Overall Length | 5" |
Outside Height | 5 in |
Outside Width | 4 7/8 in |
Inside Length | 6 1/4 in |
Outside Length | 7 1/2 in |
Outside Length - Metric | 127 mm |
Inside Length - English | 7 1/2 in |
Outside Height - English | 7 1/2 in |
Inside Height - English | 5 in |
Details
Holds | 404 EPS Foam Petri Dish Mailer |
Item | Petri Dish Mailer |
Number of Compartments | 1 |
Standards | DOT, IATA |
Includes | Corrugated Mailing Sleeve for 404 Foam Mailer |
Color | White |
Board Test | 32 ECT |
Material | Cardboard |
Holds Container Style | Lab Tubes |
Type | Nonhazardous |
Description
Petri Dish Mailer, Outside Height - English 7 1/2 in, Inside Length - English 7 1/2 in, Inside Height - English 5 in, Holds Container Style Lab Tubes, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Cardboard, Color White, Standards DOT, IATA, Outside Length - Metric 127 mm, Board Test 32 ECT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, APPROVED, Pre-Inked One-Color, Blue (UNV10043)
- THERMOSAFE Diagnostic Shipper, 2 In. H, 4 In. W, PK33 (473)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- JUNIOR LEARNING CVC Puzzles (240)
- S & H INDUSTRIES PROTECTIVE FILM (AC4150018)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 12 oz., 6" x 6" x 1", White, 48/Case (IBB12)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- BOX PACKAGING Global Industrial„¢ Chipboard Pads, 10"L x 8"W, Kraft, 1050/Pack (CP810)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- Thermosafe Protective Packaging Accessories