Shop All Laboratory Carriers & Caddies
Thermosafe
Medical Transporter Tote, 0.3 Cu-Ft
Mfr # 641
Zoro # G4762064
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8.5 L
- Color Blue
- Material Nylon, Polystyrene Foam
- Overall Height 10 3/4 in
- Inside Height 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 641
- Zoro # G4762064
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Overall Height | 10 3/4 in |
Inside Height | 10 1/4 in |
Inside Length | 8 3/8 in |
Inside Width | 7 1/4 in |
Overall Width | 7 3/4 in |
Overall Length | 8 1/2 in |
Interior Length | 8 3/8 in |
Interior Width | 7 1/4 in |
Interior Height | 10 1/4 in |
Details
Item | Medical Transfer Tote |
Capacity | 8.5 L |
Color | Blue |
Material | Nylon, Polystyrene Foam |
Includes | (2) Keys, Adjustable Carrying Straps, Hasp, Locking Zipper, Polyurethane Foam Rack Insert with (24) Holes, Removable Refrigerant Gel Packs and a Foldout Partition |
Product Type | Transport Bag |
Description
Medical Transfer Tote, Capacity 8.5 L, Color Blue, Overall Height 10 3/4 in, Overall Length 8 1/2 in, Overall Width 7 3/4 in, Nylon, Polystyrene Foam, Inside Height 10 1/4 in, Inside Length 8 3/8 in, Inside Width 7 1/4 in, Includes (2) Keys, Adjustable Carrying Straps, Hasp, Locking Zipper, Polyurethane Foam Rack Insert with (24) Holes, Removable Refrigerant Gel Packs and a Foldout Partition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- AMSCOPE Vital Stain Kit - 7 Stains for Microscope Slides (SK-6)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- THERMOSAFE COOLER TRNSPORT NYLON RED 2 IN 12 IN H (455-RED)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Yellow (HS120078)
- CRYSTAL TECHNOLOGY Storage Box w/ Lid & Divider, Cardboard, 16x50ml Tubes (247575)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Red (HS120077)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- Thermosafe Laboratory Carriers & Caddies