Shop All Laboratory Carriers & Caddies
Thermosafe
Medical Transporter Tote, 0.3 Cu-Ft
Mfr # 640
Zoro # G4761766
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8.5 L
- Color Blue
- Material Nylon
- Inside Width 7 1/4 in
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 640
- Zoro # G4761766
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Inside Width | 7 1/4 in |
Overall Length | 10 3/4 in |
Overall Width | 7 3/4 in |
Inside Height | 10 1/4 in |
Overall Height | 8 1/2 in |
Inside Length | 8 3/8 in |
Interior Height | 8 in |
Interior Length | 10 1/4 in |
Interior Width | 7 1/4 in |
Details
Item | Medical Transfer Tote |
Capacity | 8.5 L |
Color | Blue |
Material | Nylon |
Includes | U-Tek Refrigerant |
Product Type | Transport Bag |
Description
Medical Transfer Tote, Capacity 8.5 L, Color Blue, Overall Height 8 1/2 in, Overall Length 10 3/4 in, Overall Width 7 3/4 in, Nylon, Inside Height 10 1/4 in, Inside Length 8 3/8 in, Inside Width 7 1/4 in, Includes U-Tek Refrigerant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- THERMOSAFE COOLER TRNSPORT NYLON RED 2 IN 12 IN H (455-RED)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- CRYSTAL TECHNOLOGY Storage Box w/ Lid & Divider, Cardboard, 16x50ml Tubes (247575)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- Thermosafe Laboratory Carriers & Caddies