Shop All Mailer Envelopes
Thermosafe
Mailer Sleeve, 8 L x 5-7/8 In. W, PK8
Mfr # 321UPS
Zoro # G4761416
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 7/8 in
- Length 8 in
- Material Corrugated
- Thickness 1,500 mil
- Height 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 321UPS
- Zoro # G4761416
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5 7/8 in |
Length | 8 in |
Height | 8 7/8 in |
Details
Item | Mailer Sleeve |
Material | Corrugated |
Thickness | 1,500 mil |
Description
Mailer Sleeve, Corrugated, Length 8 in, Width 5 7/8 in, Height 8 7/8 in, Thickness 1,500 mil, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Bags, 3/16 In, 23-1/2x18 In, PK100 (5VEZ5)
- MELISSA & DOUG Deluxe Magnetic Standing Art Easel (9336)
- CLI Dry-Erase Markers, Pocket Style, 4/PK, AST PK (LEO47804)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- THERMOSAFE Diagnostic Shipper, 2 In. H, 4 In. W, PK33 (473)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK24 (440)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- TOP FLIGHT Envelopes Strip & Seal Size 10 (6900136)
- SEALED AIR Mailer, Jiffylite, 7.3X12, 25 Pk (SEL10186)
- ZORO SELECT Poly Mailer, 6"x9", White, PK1000 (36DZ01)
- MEAD 6 in. W X 9 in. L A10 Brown Envelopes 5 pk, 5PK (76010)
- Thermosafe Mailer Envelopes