Shop All Mailer Envelopes
Thermosafe
Mailer Sleeve, 8 In. L, PK24
Mfr # 440KD
Zoro # G4761373
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Thickness 1,500 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 440KD
- Zoro # G4761373
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Length | 8 in |
Details
Item | Mailer Sleeve |
Thickness | 1,500 mil |
Description
Mailer Sleeve, Length 8 in, Thickness 1,500 mil, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 12", Kraft, 25/Bundle (3AFT9)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- DURAFRAME Duraframe Note, Letter, Silver (477323)
- WOODLAND TOOLS GT MD Garden Scissors (01-1006-100)
- THERMOSAFE Diagnostic Shipper, 2 In. H, 4 In. W, PK33 (473)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK24 (440)
- PARTNERS BRAND Long Poly Mailers, 6" x 39", White, 100/Case (LPM639)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ32)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ31)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 14 X 18, BROWN KRAFT, 25PK (42354)
- Thermosafe Mailer Envelopes