Shop All Insulation and Cold Protection
Thermosafe
Ice Pack Square Mat, 16-1/2 In. L, PK28
Mfr # 405SQ
Zoro # G5830133
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 18 in
- Weight 50 lb
- Cold Pack Type Cold Pack Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 405SQ
- Zoro # G5830133
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 18 in |
Width | 18 in |
Details
Weight | 50 lb |
Item | Cool Pack Sheet |
Cold Pack Type | Cold Pack Blanket |
Description
Cool Pack Sheet, Cold Pack Type Cold Pack Blanket, Weight 50 lb, Length 18 in, Width 18 in, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Corrugated Sheets, 48" x 48", White, 10/Bundle (55VK19)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- FLAT TWINE Film Bundling Wrap 2Inx650Ft (ST21)
- KLEIN TOOLS Electrician's Scissors, 5-1/4-Inch (2100-5)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (300)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- Thermosafe Protective Packaging