Shop All Insulation and Cold Protection
Thermosafe
Freezer Pack, 7-1/2" L, 6-1/2" W, PK24
Mfr # 412
Zoro # G6041660
product price: $42.19
/pk 24, $1.76/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 3/4 in
- Width 4 in
- Material Plastic
- Inside Length 6-3/4"
- Inside Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 412
- Zoro # G6041660
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 3/4 in |
Width | 4 in |
Inside Length | 6-3/4" |
Inside Width | 4" |
Inside Depth | 1" |
Details
Material | Plastic |
Color | Silver |
Features | Condition At 30 Degrees F, Extended Protection, Resist Punctures |
Weight | 12 oz |
Item | Cold Pack |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 12 oz, Length 6 3/4 in, Width 4 in, Features Condition At 30 Degrees F, Extended Protection, Resist Punctures, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01487)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 6", Kraft, 10/Bundle (493T51)
- POST-IT Note, Post-It, 1.5"X2", Assortd, PK12 (653RPA)
- ENCORE PACKAGING Bidirectional Roller Ultimate Stretch Film Dispenser 18 (EP-838-BS-18)
- THERMOSAFE Cold Pack, 8-1/4" L, 5-1/2" W, PK28 (FPP18)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK36 (FPP15)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- Thermosafe Protective Packaging