Shop All Insulation and Cold Protection
Thermosafe
Freezer Pack, 6-3/4" L, 4" W, PK24
Mfr # 418
Zoro # G6032789
product price: $47.85
/pk 24, $1.99/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 3/4 in
- Width 4 in
- Material Plastic
- Inside Length 6-3/4"
- Inside Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 418
- Zoro # G6032789
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 3/4 in |
Width | 4 in |
Inside Length | 6-3/4" |
Inside Width | 4" |
Inside Depth | 1" |
Details
Material | Plastic |
Color | Silver |
Item | Freezer Pack |
Weight | 12 oz |
Features | Condition At 10 Degrees F, Extended Protection, Resist Punctures |
Cold Pack Type | Freezer Pack |
Description
Freezer Pack, Cold Pack Type Freezer Pack, Weight 12 oz, Length 6 3/4 in, Width 4 in, Features Condition At 10 Degrees F, Extended Protection, Resist Punctures, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Flag Label, Permanent Adhesive, White (M4-214-483)
- FLIPSIDE PRODUCTS Student Erasers and Colored Pens, PK12 (19273)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK72 (FPP7B)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- Thermosafe Insulation and Cold Protection