Shop All Insulation and Cold Protection
Thermosafe
Freezer Pack, 6-1/2" L, 6-1/2" W, PK16
Mfr # 596
Zoro # G6031151
product price: $32.99
/pk 16, $2.06/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Width 6 1/2 in
- Material Plastic
- Inside Length 6-1/2"
- Inside Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 596
- Zoro # G6031151
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 1/2 in |
Width | 6 1/2 in |
Inside Length | 6-1/2" |
Inside Width | 6-1/2" |
Inside Depth | 0.88" |
Details
Material | Plastic |
Color | Silver |
Item | Cold Pack |
Features | Condition At 30 Degrees F, Extended Protection, Resist Punctures |
Weight | 16 oz |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 16 oz, Length 6 1/2 in, Width 6 1/2 in, Features Condition At 30 Degrees F, Extended Protection, Resist Punctures, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 28lb Premium Color Copy, 100 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM102450)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- SUNWORKS Construction Paper, Brown, 50PK (PAC6703)
- UNIVERSAL Message Stamp, Paid Online, Red (10156)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK36 (FPP15)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- POLAR-TECH Bottle Shipper, Top Load, 16 oz. (716T)
- Thermosafe Insulation and Cold Protection