Shop All Insulation and Cold Protection
Thermosafe
Freezer Pack, 10-1/2" L, 7-3/4" W, PK6
Mfr # 427
Zoro # G6030987
original price:
$52.47
9% off
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/2 in
- Width 7 3/4 in
- Material Plastic
- Inside Length 10-1/2"
- Inside Width 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 427
- Zoro # G6030987
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 10 1/2 in |
Width | 7 3/4 in |
Inside Length | 10-1/2" |
Inside Width | 7-3/4" |
Inside Depth | 1.19" |
Details
Material | Plastic |
Color | Silver |
Features | Condition At 10 Degrees F, Extended Protection, Resist Punctures |
Item | Freezer Pack |
Weight | 48 oz |
Cold Pack Type | Freezer Pack |
Description
Freezer Pack, Cold Pack Type Freezer Pack, Weight 48 oz, Length 10 1/2 in, Width 7 3/4 in, Features Condition At 10 Degrees F, Extended Protection, Resist Punctures, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Jumbo Ungummed Envelopes, 27"W x 22"H, Kraft, 100/Pack (EN1086)
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- C-LINE PRODUCTS Laser Name Badges, Red, 3-3/8x2-1/3", PK200 (92364)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (302)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- Thermosafe Insulation and Cold Protection