Shop All Cryogenic Equipment
This Product is Discontinued
Thermosafe
Dry Ice Storage/Transport Chest, 4.3cu ft (Discontinued)
Mfr # 305
Zoro # G4124163
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Fiberboard
- Overall Height 28 in
- Overall Length 27.875 in
- Overall Width 19 in
- Inside Length 23.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 305
- Zoro # G4124163
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 28 in |
Overall Length | 27.875 in |
Overall Width | 19 in |
Inside Length | 23.125 in |
Inside Height | 23 in |
Inside Width | 14.125 in |
Details
Item | Dry Ice Storage and Transport Chest |
Material | Fiberboard |
Volume | 4.3 cu ft |
Description
Dry Ice Storage and Transport Chest, Fiberboard, Overall Height 28 in, Overall Width 19 in, Overall Length 27.875 in, Inside Height 23 in, Inside Width 14.125 in, Inside Length 23.125 in, Volume 4.3 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.