Shop All Laboratory Carriers & Caddies
Thermosafe
COOLER TRNSPORT NYLON RED 2 IN 12 IN H
Mfr # 455-RED
Zoro # G6342594
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 27.2 L
- Color Red
- Material Nylon
- Overall Length 16 in
- Inside Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 455-RED
- Zoro # G6342594
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Overall Length | 16 in |
Inside Width | 11 1/2 in |
Inside Length | 12 in |
Overall Height | 15 1/2 in |
Inside Height | 12 in |
Overall Width | 16 in |
Interior Length | 12 in |
Interior Height | 11 1/2 in |
Interior Width | 12 in |
Details
Item | Transport Cooler |
Capacity | 27.2 L |
Color | Red |
Material | Nylon |
Includes | Carrying Strap, Clip Closure |
Product Type | Transport Bag |
Description
Transport Cooler, Capacity 27.2 L, Color Red, Overall Height 15 1/2 in, Overall Length 16 in, Overall Width 16 in, Nylon, Inside Height 12 in, Inside Length 12 in, Inside Width 11 1/2 in, Includes Carrying Strap, Clip Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, REFLUX, 24/40, OVERALL HEIGHT:356mm (C264125)
- AMSCOPE Single 6500K Gooseneck Lamp for LED-6W and LED-312W Illuminators (FB-6W)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- ASSOCIATED BAG Gussetted Bags, 1.5mil, 100/PK (64363)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- Thermosafe Laboratory Carriers & Caddies