Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 9" L, 7-1/2" W, PK12
Mfr # PP42
Zoro # G6035430
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 7 1/2 in
- Material Plastic
- Color White
- Weight 42 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # PP42
- Zoro # G6035430
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 9 in |
Width | 7 1/2 in |
Details
Material | Plastic |
Color | White |
Item | Cold Pack |
Weight | 42 oz |
Features | Condition At 32 Degrees F |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 42 oz, Length 9 in, Width 7 1/2 in, Features Condition At 32 Degrees F, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG Quik Blast Fast Dissipating Fog Fluid - 1 Gallon (DS-QB-1)
- ARROW FASTENER Staple F/T25 Bx1000 7/16In (257)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 3" x 5", Fluorescent Red, 500/Roll (DL3281)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 30", Clear, 1000/Case (PB4072)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (302)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- Thermosafe Protective Packaging