Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 9" L, 4-3/4" W, PK48
Mfr # FPP11
Zoro # G6039043
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 4 3/4 in
- Material Plastic
- Color White
- Features Condition At 32 Degrees F, Semi-Rigid Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # FPP11
- Zoro # G6039043
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 9 in |
Width | 4 3/4 in |
Details
Material | Plastic |
Color | White |
Features | Condition At 32 Degrees F, Semi-Rigid Foam |
Weight | 11 oz |
Item | Cold Brick |
Cold Pack Type | Cold Pack |
Description
Cold Brick, Cold Pack Type Cold Pack, Weight 11 oz, Length 9 in, Width 4 3/4 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ6)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White, 21 gal. (Pure 530)
- SIRCLE Heavy Duty Oval Slot Hole Punch (HDSHP-01)
- AVERY Dividers, Index, Sidetab, E 25PK (AVE01405)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- THERMOSAFE Shipping Container, 41" Inside Width (HR30P3)
- THERMOSAFE Cold Pack, 6" L, 11-1/2" W, PK24 (FLEX1100)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON36C)
- Thermosafe Protective Packaging