Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 8-1/4" L, 5-1/2" W, PK28
Mfr # FPP18
Zoro # G6051241
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/4 in
- Width 5 1/2 in
- Material Plastic
- Inside Length 8-1/4"
- Inside Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # FPP18
- Zoro # G6051241
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8 1/4 in |
Width | 5 1/2 in |
Inside Length | 8-1/4" |
Inside Width | 5-1/2" |
Inside Depth | 3/4" |
Details
Material | Plastic |
Color | White |
Item | Cold Brick |
Features | Condition At 32 Degrees F, Semi-Rigid Foam |
Weight | 18 oz |
Cold Pack Type | Cold Pack |
Description
Cold Brick, Cold Pack Type Cold Pack, Weight 18 oz, Length 8 1/4 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART DMI Wooden Slide Transfer Board, 440 lb Capacity , 30 x 8 x 1, 2 Cut Out Handles (518-1756-0400)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk500 (3WRX9)
- ZORO SELECT Silicon Rubber Strips, 24 In (MH2LED601G)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE Shipping Container, 41" Inside Width (HR30P3)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 8 1/4", White, 1/Case (245C)
- Thermosafe Protective Packaging