Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 6" L, 5-1/2" W, PK72
Mfr # PP12
Zoro # G6048137
original price:
$28.55
14% off
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5 1/2 in
- Material Plastic
- Inside Length 6"
- Inside Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # PP12
- Zoro # G6048137
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 in |
Width | 5 1/2 in |
Inside Length | 6" |
Inside Width | 5-1/2" |
Inside Depth | 1" |
Details
Material | Plastic |
Color | White |
Item | Cold Pack |
Weight | 12 oz |
Features | Condition At 32 Degrees F |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 12 oz, Length 6 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Fluorescent Yellow Color Family, Paint (97050)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Black (21117)
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- EZ WRAP N STOR Strap, Red, Nylon, 10 in. L, 1-1/2 in. W (EZWRAPNGSTORL)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK72 (FPP7B)
- THERMOSAFE Freezer Pack, 7-1/2" L, 6-1/2" W, PK12 (420)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- Thermosafe Protective Packaging