Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 6" L, 5-1/2" W, PK48
Mfr # MG12
Zoro # G6030698
product price: $43.99
/pk 48, $0.92/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5 1/2 in
- Material Plastic
- Inside Length 6"
- Inside Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # MG12
- Zoro # G6030698
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 in |
Width | 5 1/2 in |
Inside Length | 6" |
Inside Width | 5-1/2" |
Inside Depth | 3/4" |
Details
Material | Plastic |
Color | White |
Weight | 12 oz |
Item | Cold Pack |
Features | Condition At 32 Degrees F, Multi-Layered |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 12 oz, Length 6 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Multi-Layered, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Ink, Yellow (20926)
- SOLAR GROUP BLK STL Vert Mailbox (THVKB001)
- SHARP Yellow Toner Cartridge 13K Yield (MXC50TY)
- SAFCO Steel Wall Pockets, Letter, Three Pocket, 1 (3172BL)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK36 (FPP15)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Shipping Container, 41" Inside Width (HR30P3)
- Thermosafe Protective Packaging