Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 6-1/2" L, 5-1/2" W, PK36
Mfr # PP16
Zoro # G6040050
product price: $24.79
/pk 36, $0.69/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Width 5 1/2 in
- Material Plastic
- Inside Length 6-1/2"
- Inside Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # PP16
- Zoro # G6040050
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 1/2 in |
Width | 5 1/2 in |
Inside Length | 6-1/2" |
Inside Width | 5-1/2" |
Inside Depth | 1" |
Details
Material | Plastic |
Color | White |
Weight | 16 oz |
Features | Condition At 32 Degrees F |
Item | Cold Pack |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 16 oz, Length 6 1/2 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- WESTERN PLASTICS Film Pallet Stretch Wrap 15'x80x1500', PK4 (PSF02)
- CANON ChromaLife100+ Ink 6384B008 (CLI-42), Black/Gray/Light Gray, PK4 (6384B008)
- VICTOR Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec (1225-3A)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK36 (FPP15)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F, PK36 (432)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- Thermosafe Insulation and Cold Protection