Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 6-1/2" L, 5-1/2" W, PK36
Mfr # MG16
Zoro # G6047820
product price: $35.99
/pk 36, $1.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Width 5 1/2 in
- Material Plastic
- Inside Length 6-1/2"
- Inside Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # MG16
- Zoro # G6047820
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 1/2 in |
Width | 5 1/2 in |
Inside Length | 6-1/2" |
Inside Width | 5-1/2" |
Inside Depth | 3/4" |
Details
Material | Plastic |
Color | White |
Item | Cold Pack |
Weight | 16 oz |
Features | Condition At 32 Degrees F, Multi-Layered |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 16 oz, Length 6 1/2 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Multi-Layered, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- SCHOLASTIC TEACHING RESOURCES Notable African Americans Bulletin Board Set (TF8026)
- UNIVERSAL Easel Pad, 1 In Sq, 27 x 34 In, White, PK2 (UNV35602)
- AZAR DISPLAYS Two-Tier, Two-Pocket Trifold Brochure Holder, PK2 (252032)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F, PK36 (432)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, PK2 (205C)
- Thermosafe Protective Packaging