Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 5-1/2" L, 8-1/2" W, PK18
Mfr # FPP31
Zoro # G6046743
product price: $49.19
/pk 18, $2.73/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 4 in
- Material Plastic
- Inside Length 9"
- Inside Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # FPP31
- Zoro # G6046743
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 9 in |
Width | 4 in |
Inside Length | 9" |
Inside Width | 4" |
Inside Depth | 1-1/2" |
Details
Material | Plastic |
Color | White |
Weight | 31 oz |
Features | Condition At 32 Degrees F, Semi-Rigid Foam |
Item | Cold Brick |
Cold Pack Type | Cold Pack |
Description
Cold Brick, Cold Pack Type Cold Pack, Weight 31 oz, Length 9 in, Width 4 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- VESTIL Semi-Stretch Wrap Machine 48" D (SWA-48)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- THERMOSAFE Cold Pack, 6" L, 11-1/2" W, PK24 (FLEX1100)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (302)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- Thermosafe Insulation and Cold Protection