Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 4-1/2" L, 4" W, PK72
Mfr # FPP7B
Zoro # G6047559
product price: $89.19
/pk 72, $1.24/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Width 4 in
- Material Plastic
- Inside Length 4-1/2"
- Inside Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # FPP7B
- Zoro # G6047559
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 4 1/2 in |
Width | 4 in |
Inside Length | 4-1/2" |
Inside Width | 4" |
Inside Depth | 3/4" |
Details
Material | Plastic |
Color | White |
Item | Cold Brick |
Weight | 7.5 oz |
Features | Condition At 32 Degrees F, Semi-Rigid Foam |
Cold Pack Type | Cold Pack |
Description
Cold Brick, Cold Pack Type Cold Pack, Weight 7.5 oz, Length 4 1/2 in, Width 4 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Blue, 2000 Count (729303)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- CHARLES LEONARD Rubber Bands, Assorted Colors, 1-3/8oz Bag, PK12 (56385)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 3", White, 50/Bundle (M743)
- THERMOSAFE Cold Pack, 6" L, 11-1/2" W, PK24 (FLEX1100)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- POLAR-TECH Insulated Overnight Shipping Foam Only, 1-2 Day (ON17F)
- Thermosafe Insulation and Cold Protection