Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 4-1/2" L, 4" W, PK48
Mfr # FPP1020
Zoro # G6043620
product price: $62.79
/pk 48, $1.31/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Width 4 in
- Material Plastic
- Color White
- Features Condition At 32 Degrees F, Semi-Rigid Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # FPP1020
- Zoro # G6043620
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 4 1/2 in |
Width | 4 in |
Details
Material | Plastic |
Color | White |
Features | Condition At 32 Degrees F, Semi-Rigid Foam |
Weight | 9 oz |
Item | Cold Brick |
Cold Pack Type | Cold Pack |
Description
Cold Brick, Cold Pack Type Cold Pack, Weight 9 oz, Length 4 1/2 in, Width 4 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Laser Pointer, Red Beam (84501)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ6)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- DUCK BRAND HP 235 Hot Melt Packaging Tape, 6PK (DUC242763)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- THERMOSAFE Cold Pack, 8-1/4" L, 5-1/2" W, PK28 (FPP18)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (300)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- Thermosafe Protective Packaging