Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 4-1/2" L, 4" W, PK36
Mfr # FPP15
Zoro # G6032159
product price: $48.79
/pk 36, $1.36/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Width 4 in
- Material Plastic
- Inside Length 4-1/2"
- Inside Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # FPP15
- Zoro # G6032159
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 4 1/2 in |
Width | 4 in |
Inside Length | 4-1/2" |
Inside Width | 4" |
Inside Depth | 1-1/2" |
Details
Material | Plastic |
Color | White |
Features | Condition At 32 Degrees F, Semi-Rigid Foam |
Item | Cold Brick |
Weight | 15 oz |
Cold Pack Type | Cold Pack |
Description
Cold Brick, Cold Pack Type Cold Pack, Weight 15 oz, Length 4 1/2 in, Width 4 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 23527097 1Hole Punch, 14 in Dia Shank (23507097J)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 10", Kraft, 25/Bundle (11R265)
- ARCHITECTURAL MAILBOXES Winston Post Mount Mailbox Rubbed Bronze (8830RZ-10)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F, PK36 (432)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- ZORO SELECT Insul Box Liner, 14" L, 10" W, 10" H, PK25 (56LA25)
- Thermosafe Insulation and Cold Protection