Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 3-1/4" L, 4" W, PK60
Mfr # FLEX500
Zoro # G6028659
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 5 in
- Material Plastic
- Inside Length 3"
- Inside Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # FLEX500
- Zoro # G6028659
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 3 in |
Width | 5 in |
Inside Length | 3" |
Inside Width | 5" |
Inside Depth | 1" |
Details
Material | Plastic |
Color | White/Blue |
Item | Flex Ice Pack |
Weight | 3 oz |
Features | Keeps Foods And Medications Cold For Hours, Moisture Safe, Used for Cold and Warm Therapy |
Cold Pack Type | Cold Pack |
Description
Flex Ice Pack, Cold Pack Type Cold Pack, Weight 3 oz, Length 3 in, Width 5 in, Features Keeps Foods And Medications Cold For Hours, Moisture Safe, Used for Cold and Warm Therapy, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xeroxbelttransfer (115R00127)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- SHARPIE Fine Tip Permanent Marker, Portrait Colors, Fine Bullet Tip, Assorted, 12PK (2154107)
- THERMOSAFE Cold Pack, 8-1/4" L, 5-1/2" W, PK28 (FPP18)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- THERMOSAFE Cold Pack, 10-1/2" L, 6-1/2" W, PK10 (FPP64)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Shipping Container, 41" Inside Width (HR30P3)
- THERMOSAFE Cold Pack, 6" L, 11-1/2" W, PK24 (FLEX1100)
- THE PACKAGING WHOLESALERS Ice-Brix Cold Packs, 6 Oz., 6inL x 4inW x 3/4inH, White/Blue, 96/Pack (IB6BPD)
- Thermosafe Protective Packaging