Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 3-1/4" L, 4" W, PK192
Mfr # PP3
Zoro # G6050182
product price: $102.99
/pk 192, $0.54/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/4 in
- Width 4 in
- Material Plastic
- Inside Length 3-1/4"
- Inside Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # PP3
- Zoro # G6050182
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 3 1/4 in |
Width | 4 in |
Inside Length | 3-1/4" |
Inside Width | 4" |
Inside Depth | 0.63" |
Details
Material | Plastic |
Color | White |
Item | Cold Pack |
Weight | 3 oz |
Features | Condition At 32 Degrees F |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 3 oz, Length 3 1/4 in, Width 4 in, Features Condition At 32 Degrees F, Package Quantity 192
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 9'' Job Ticket Holders, 25PK (S-5512BL)
- NINJATEK Cheetah Steel 1.75Mm .5Kg (3DCH1417505)
- BETTER OFFICE PRODUCTS Award Certificate Paper, Silver Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 100PK (64493)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (300)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- Thermosafe Protective Packaging