Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 11-1/4" L, 9-1/4" W, PK12
Mfr # FPP56
Zoro # G6035272
product price: $54.29
/pk 12, $4.52/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 9 1/2 in
- Material Plastic
- Inside Length 11-1/4"
- Inside Width 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # FPP56
- Zoro # G6035272
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 11 in |
Width | 9 1/2 in |
Inside Length | 11-1/4" |
Inside Width | 9-1/2" |
Inside Depth | 1" |
Details
Material | Plastic |
Color | White |
Weight | 56 oz |
Features | Condition At 32 Degrees F, Semi-Rigid Foam |
Item | Cold Brick |
Cold Pack Type | Cold Pack |
Description
Cold Brick, Cold Pack Type Cold Pack, Weight 56 oz, Length 11 in, Width 9 1/2 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Blue Permanent Marker, Chisel Tip (PIL45200)
- BSC PREFERRED 36 x 36'' White Corrugated Sheets, 5PK (SP3636W)
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- CASSIDA Cassida Ultraviolet and Magnetic Sensor Currency Counter (6600UVMG)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F, PK36 (432)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK72 (FPP7B)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- Thermosafe Protective Packaging