Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 10-1/2" L, 5-1/2" W, PK18
Mfr # PP32
Zoro # G6035062
product price: $19.75
/pk 18, $1.10/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 1/2 in
- Width 5 1/2 in
- Material Plastic
- Inside Length 10-1/2"
- Inside Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # PP32
- Zoro # G6035062
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 10 1/2 in |
Width | 5 1/2 in |
Inside Length | 10-1/2" |
Inside Width | 5-1/2" |
Inside Depth | 1-1/4" |
Details
Material | Plastic |
Color | White |
Item | Cold Pack |
Weight | 32 oz |
Features | Condition At 32 Degrees F |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 32 oz, Length 10 1/2 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- ZORO SELECT 18" x 18" Open Poly Bags, 0.75 mil, Clear (4DKW5)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (302)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D (202F)
- Thermosafe Insulation and Cold Protection