Shop All Insulation and Cold Protection
Thermosafe
Cold Pack, 10-1/2" L, 5-1/2" W, PK18
Mfr # MG32
Zoro # G6029937
product price: $28.49
/pk 18, $1.58/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/2 in
- Width 5 1/2 in
- Material Plastic
- Inside Length 10-1/2"
- Inside Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # MG32
- Zoro # G6029937
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 10 1/2 in |
Width | 5 1/2 in |
Inside Length | 10-1/2" |
Inside Width | 5-1/2" |
Inside Depth | 1-1/4" |
Details
Material | Plastic |
Color | White |
Item | Cold Pack |
Features | Condition At 32 Degrees F, Multi-Layered |
Weight | 32 oz |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 32 oz, Length 10 1/2 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Multi-Layered, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, White (8959)
- CANON Waste Collection Maintenance Cartridge MC10 (1320B014)
- UNIVERSAL Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80 (UNV62264)
- CIG WF Non-OEM New Matte Black Wide Format Ink Cartridge for Canon PFI-120 (WCPFI120MB)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (302)
- THERMOSAFE Shipping Container, 41" Inside Width (HR27P3)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- GRIPPS Gap Wrap 12 in (H06010)
- Thermosafe Protective Packaging