Shop All Mailer Envelopes
Thermosafe
Bottle Shipper, 8 x 6 x 7 In, PK24
Mfr # 440
Zoro # G4761364
product price: $85.59
/pk 24, $3.57/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 1/2 in
- Length 8 in
- Height 7 in
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 440
- Zoro # G4761364
- UPC # 024141913777
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4 1/2 in |
Length | 8 in |
Height | 7 in |
Details
Item | Bottle Shipper Sleeve |
Color | White |
Thickness | 1 in |
Includes | Interlocking Edges, Molded-In Tape Grooves, Two Piece Molded Construction |
Accessory Type | Bottle Shipper Sleeve |
Type | Nonhazardous, Insulated |
Description
Bottle Shipper Sleeve, White, Length 8 in, Width 4 1/2 in, Height 7 in, Thickness 1 in, Includes Interlocking Edges, Molded-In Tape Grooves, Two Piece Molded Construction, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- BSC PREFERRED 2'' Tape Logic Multi Roll Table Top Dispenser (SL7326)
- THERMOSAFE Diagnostic Shipper, 2 In. H, 4 In. W, PK33 (473)
- BETTER OFFICE PRODUCTS Kraft Mini Envelopes, Strong 35 lb. Paper, Pointed Flap, 100PK (64513)
- ZORO SELECT Mailer Envelope, Kraft, 12-1/2 in. W, PK50 (36DZ02)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- BUSINESS SOURCE Envelope, Side Seam, Window 500PK (BSN42251)
- BOX PACKAGING Tyvek Self Seal Expandable Envelopes, 10inW x 13inL x 1-1/2inD, White, 100/Pack (TYE10131WE)
- PARTNERS BRAND Returnable Poly Mailers, 19" x 24", White, 100/Case (RPM1924)
- Thermosafe Mailer Envelopes