Shop All Coffee & Hot Beverage Dispensers
This Product is Discontinued
Thermos
Vacuum Insulated Coffee Press, 34 oz (Discontinued)
Mfr # NCI1000SSGG4
Zoro # G4471871
This Product is Discontinued
Key Features
- Capacity 34 oz
- Material Stainless Steel
- Base Material Stainless Steel
- Handle Color Stainless Steel
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermos
- MFR # NCI1000SSGG4
- Zoro # G4471871
- UPC # 722651289053
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Diameter | 4 1/2 in |
Height | 9 3/5 in |
Details
Item | Vacuum Insulated Coffee Press |
Capacity | 34 oz |
Material | Stainless Steel |
Base Material | Stainless Steel |
Handle Color | Stainless Steel |
Description
Vacuum Insulated Coffee Press, Base Material Stainless Steel, Handle Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.