Shop All Coffee & Hot Beverage Dispensers
Thermos
Vacuum Insulated Carafe, Brew-In Lid
Mfr # TGU1900SC6
Zoro # G4471984
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz
- Material Stainless Steel
- Diameter 5 in
- Handle Color Silver
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # TGU1900SC6
- Zoro # G4471984
- UPC # 080012441916
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Diameter | 5 in |
Height | 11 1/10 in |
Overall Height | 11 1/8 in |
Top Diameter | 5 in |
Details
Item | Vacuum Insulated Carafe |
Capacity | 64 oz |
Material | Stainless Steel |
Handle Color | Silver |
Base Material | Stainless Steel |
Standards | NSF |
NSF Certified | Yes |
Insulated | Yes |
Handle Included | Yes |
Dishwasher Safe | No |
Maximum Capacity | 64 fl oz |
Description
Vacuum Insulated Carafe, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Vacuum Insulated Carafe, Top Diameter 5 in, Maximum Capacity 64 fl oz, Overall Height 11 1/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKINNYPOP SkinnyPop Popcorn, Original, 12 PK (00408)
- WARING Cover With O-Ring /Wsg60 (035137)
- HOSHIZAKI Housing (383613G01)
- FAGOR COMMERCIAL CondEvap Fan Motor (12188086)
- THERMOS Lever Lid for TGS Carafes, Black (RTGSL25)
- THERMOS 40-Ounce Stainless King Vacuum-Insulated Stainless Steel Beverage Bottle Matte Red (SK2010MR4)
- THERMOS BEVERAGE BOTLE BLU 35OZ (3410ATRI4)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 34 oz (TGS10SC)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 20 oz (TGS06SC)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 50 oz (TGS15SC)
- LELAND Leland Mr. Fizz CO2 Tapgas Four 74g CO2 Cylinders Per Pack for Picnictap & Fridgetap (50502-002)
- Thermos Coffee & Hot Beverage Dispensers