Shop All Reusable Water Bottles
This Product is Discontinued
Thermos
Thermos SK4000MBTRI4 24 oz. Leak-Proof Drink Bottle (Discontinued)
Mfr # 154304
Zoro # G603922645
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermos
- MFR # 154304
- Zoro # G603922645
- Country of Origin China
- Category Reusable Water Bottles
Description
Features
- Thermos Vacuum Insulation Technology For Maximum Temperature Retention
- Hot Or Cold
- Keeps Cold For 24 Hours
- Keeps Hot For 18 Hours
- Unbreakable 18/8 Stainless Steel Interior & Exterior
- Locking
- Leak Proof Lid With 1 Hand Push Button Operation
- Cool To The Touch With Hot Liquids Foods
- Sweat Proof With Cold.
- Capacity - 24 oz.
- Dimension - 3.4 x 3.4 x 10.3 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.