Shop All Food Containers
This Product is Discontinued
Thermos
Insulated Food Jar w/Spoon, 16 oz (Discontinued)
Mfr # SK3000MBTRI4
Zoro # G4390215
This Product is Discontinued
Key Features
- Capacity (L) 0.49 L
- Overall Width (In.) 3 7/10 in
- Overall Depth (In.) 3 7/10 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # SK3000MBTRI4
- Zoro # G4390215
- UPC # 041205628309
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 3 7/10 in |
Overall Depth (In.) | 3 7/10 in |
Overall Height (In.) | 5 2/3 in |
Overall Height | 5 5/8 in |
Overall Diameter | 3 3/4 in |
Details
Capacity (L) | 0.49 L |
Color | Silver |
Material | Stainless Steel |
Includes | Spoon |
Item | Food Jar |
Type | 16 oz |
NSF Certified | No |
Description
Food Jar, Color Silver, Overall Diameter 3 3/4 in, Overall Height 5 5/8 in, Material Stainless Steel, Includes Spoon, Capacity 16 oz, Product Type Insulated Food Jar, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.