Shop All Portable Cooler Accessories
Thermos
Ice Mat 9 Cube, Blue
Mfr # IP5009BIGG20
Zoro # G4393347
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 6 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # IP5009BIGG20
- Zoro # G4393347
- UPC # 041205614753
- Country of Origin United States
- Category Portable Cooler Accessories
Dimensions
Length | 12 in |
Width | 6 in |
Details
Item | Ice Mat 9 Cube |
Color | Blue |
Description
Ice Mat 9 Cube, Width 6 in, Length 12 in, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET PTO Clutch Belt Fits John Deere TCU16907 7078316 265636 (C-BLT-0048-810)
- MTD Dipstick Assembly (951-05020B)
- STENS New Carburetor Kit 615-503 For Zama C1Q-S154 Carburetors Rb-169 (615-503)
- JOBES Garden Lime Grdlr Organic 6 Lb (09365)
- THERMOS Ice Mat 18 Cube, Blue (IP5018)
- LOGO BRANDS Mississippi Flipside Powder Coat Slim Can Coolie (176-S12PC-34)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- LOGO BRANDS Chicago Bears Flipside Powder Coat Slim Can Coolie (606-S12PC-34)
- COOLER SHIELD Replacement Hinge f/Coleman Coolers - 2 Pack (CA76312)
- IGLOO Reusable Ice Sheet, 19" x 15 1/2" x 1/4" (25079)
- IGLOO WHT Repl Spigot (24009)
- Thermos Coolers & Hydration Packs