Shop All Portable Cooler Accessories
Thermos
Ice Mat 18 Cube, Blue
Mfr # IP5018
Zoro # G4393331
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 9 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # IP5018
- Zoro # G4393331
- UPC # 809199158949
- Country of Origin United States
- Category Portable Cooler Accessories
Dimensions
Length | 12 in |
Width | 9 in |
Details
Item | Ice Mat 18 Cube |
Color | Blue |
Description
Ice Mat 18 Cube, Width 9 in, Length 12 in, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Needle and Seat Kit (394681)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- BRIGGS & STRATTON Air Filter (798897)
- HARRIS Bed Bug Killer 32Oz (BLKBB-32)
- THERMOS Ice Mat 9 Cube, Blue (IP5009BIGG20)
- LOGO BRANDS Houston Texans Powder Block Coat Coolie (613-SCOOLP-54)
- LOGO BRANDS Atlanta Braves Flipside Powder Coat Slim Can Coolie (503-S12PC-34)
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- COLEMAN 5GAL BLU WTR Carrier (2161495)
- LOGO BRANDS Cincinnati Reds Flipside Powder Coat Coolie (508-SCOOLP-34)
- Thermos Coolers & Hydration Packs