Shop All Coffee Makers
Thermos
Gray Metallic Single Serve 2 qt. French Press
Mfr # PP1920TRI2
Zoro # G1200615
product price: $29.85
/ea
Sold in multiples of 2 for $59.70
$59.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Serve
- Capacity 2 qt.
- Color Gray Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # PP1920TRI2
- Zoro # G1200615
- Country of Origin China
- Category Coffee Makers
Details
Item | Glass Vacuum Pump Pot,2 qt,Gray Metallic |
Type | Single Serve |
Capacity | 2 qt. |
Color | Gray Metallic |
Description
Glass Vacuum Pump Pot,2 qt,Gray Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Forged Glass Block Set, 6 Pc Set (M20000)
- LIFETIME Can Opener Red Plastic (5192598)
- STAR MANUFACTURING Stem Adapter (Y1962)
- COMPONENT HARDWARE Bulb, Led(Exhaust Hood, 85 /277V) (LED4000W-B)
- PERFECT POD Eco - Carafe For Keurig 2.0 Brewers (C09093)
- BUNN Orange 64 oz Pourover Decanter (EASY POUR)
- BLACK & DECKER 12 cups Black Coffee Maker (DCM100B)
- HAMILTON BEACH COFFE MAKER GLS/PLT 12CUP (43680PS)
- BUNN Stainless Steel Drip 102 oz. Airpot Coffee Brewer (WAVE15-APS)
- RSVP INTERNATIONAL Filter Cone with Extension (6066)
- STARFRIT 1,100-Watt Espresso and Cappucinno Machine (024005-001-0000)
- Thermos Coffee Makers