Shop All Barware and Beverage Service
Thermos
Creamer Carafe, Skim Imprint, 32 oz. Stainless Steel
Mfr # TGB10SCSK6
Zoro # G4472002
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Skim Imprint
- Capacity 32 oz
- Material Stainless Steel
- Color Silver
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # TGB10SCSK6
- Zoro # G4472002
- UPC # 041205618089
- Country of Origin China
- Category Barware and Beverage Service
Details
Item | Creamer Carafe |
Type | Skim Imprint |
Capacity | 32 oz |
Material | Stainless Steel |
Color | Silver |
Dishwasher Safe | No |
NSF Certified | No |
Description
Creamer Carafe, Dishwasher Safe No, Product Type Creamer Carafe, Capacity 32 oz, Color Silver, Material Stainless Steel, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Board, Control, 240V (01117811)
- ARCTIC AIR Digital Control (65006)
- ALLIANCE TRANSFORMER 120V DUAL SECONDRY (M414312P)
- TGI FRIDAYS TGI Friday's Loaded Potato Skins 3 oz. Bag, PK6 (30882)
- THERMOS Vacuum Insulated Creamer Carafe, 20 oz. Stainless Steel (TGB06SC)
- THERMOS Creamer Carafe Replacement Lid (TGB900525)
- THERMOS Vacuum Insulated Creamer Carafe, 32 oz. Stainless Steel (TGB10SC)
- THERMOS Beverage Can Insulator, Stainless Steel (2700TRI6)
- FRANKE Pitcher , W/Lid, 1 Gal, Clear, Plst (2780097-1)
- ZEES CREATIONS Vacuum Pump With 2 Stoppers Animal Pattern Tiger (PS105)
- SPRING USA High Efficiency Primary Cell Filter, 12" x 12" for G8370275 (AF98710)
- Thermos Barware and Beverage Service