Shop All Barware and Beverage Service
This Product is Discontinued
Thermos
Creamer Carafe, Milk Imprint, 32 oz. Stainless Steel (Discontinued)
Mfr # TGB10SCML6
Zoro # G4472045
This Product is Discontinued
Key Features
- Type Milk Imprint
- Capacity 32 oz.
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # TGB10SCML6
- Zoro # G4472045
- UPC # 041205618072
- Country of Origin China
- Category Barware and Beverage Service
Details
Item | Creamer Carafe |
Type | Milk Imprint |
Capacity | 32 oz. |
Material | Stainless Steel |
Color | Silver |
Description
Creamer Carafe, Capacity 32 oz, Color Silver, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.