Shop All Coffee & Hot Beverage Dispensers
Thermos
Brew In Lid for TGU/THF Carafes, Orange
Mfr # RTGUDC25
Zoro # G4471887
original price:
$9.28
5% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Handle Color Orange
- Base Material Plastic
- Insulated No
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # RTGUDC25
- Zoro # G4471887
- UPC # 094720998877
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Brew In Lid for TGU/THF Carafes |
Material | Polypropylene |
Handle Color | Orange |
Base Material | Plastic |
Insulated | No |
Handle Included | Yes |
Dishwasher Safe | No |
NSF Certified | No |
Description
Brew In Lid for TGU/THF Carafes, Insulated No, Base Material Plastic, Handle Color Orange, Handle Included Yes, Dishwasher Safe No, Product Type Brew-In Lid for TGU/THF Carafes, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- KC MASTERPIECE Barbecue Sauce Premium Blend 158 oz., PK4 (09336)
- FISHER Fisher Deluxe Nut Topping 32 oz., PK3 (18871A)
- TABLECRAFT Spoon, Solid Serving, 11-3/4" (4333)
- THERMOS White Plastic Carafe (710TRI4)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 34 oz (TGS10SC)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 50 oz (TGS15SC)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 20 oz (TGS06SC)
- THERMOS Vacuum Insulated Carafe, Brew-In Lid (TGU1900SC6)
- THERMOS Lever Lid for TGS Carafes, Black (RTGSL25)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Polished (MAR10PS)
- Thermos Coffee & Hot Beverage Dispensers