Shop All Food Containers
Thermos
8-Piece FUNtainer Food Storage System (Purple)
Mfr # F5000PU6
Zoro # G401984197
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.3 in
- Overall Width (In.) 8.25 in
- Color Purple
- Includes 8-piece set, 10oz food jar, screw top lid, 2oz condiment jar, snap lid, 2 dividers removable tray, Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # F5000PU6
- Zoro # G401984197
- UPC # 41205743118
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 3.3 in |
Overall Width (In.) | 8.25 in |
Details
Color | Purple |
Includes | 8-piece set, 10oz food jar, screw top lid, 2oz condiment jar, snap lid, 2 dividers removable tray, Lid |
Description
Thermos brand products deliver what matters every time. This commitment continues with the 8-Piece FUNtainer Food Storage System that gets your child's healthy lunch to school and back, in style. Pack their lunch in a in this Purple reusable lunch kit each day instead of using disposables: you'll reduce waste and save your family money! The system is dishwasher safe and BPA-free. It includes a 10 oz. food jar. a 2 oz. condiment jar, and 2 dividers. As the leading manufacturer of convenient insulated products for over 100 years, Thermos brand is trusted by consumers to provide innovative portable containers that promote a safe and healthy lifestyle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R1530WHT-Essental Ice Bucket Insulating Liner for R1500, White, PK 36 (R1530WHT)
- TABLECRAFT Single Speed Rail, Holds (8) Quart/Liter Bottles (5132)
- T.R. TOPPERS T.R. Topper's Rainbow Sprinkles 10lbs Box (S710-100)
- LANCER Chute-Lever Assembly, Small Dia, Ibd (82-3230)
- THERMOS Stainless Steel Food Jar w/Folding Spoon, 16 oz., Teal (TS3015TL4)
- THERMOS Vac Ins 10 oz Food Jar w/Spoon, Charcoal (F3100CH6)
- THERMOS Sipp Stainless Steel Food Jar, 16 oz., Stainless Steel / Black (NS340BK004)
- THERMOS Stainless Steel Food Jar w/Folding Spoon, 16 oz., Cranberry (SK3000CRTRI4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Food Jar with Folding Spoon Army Green (SK3000AGTRI4)
- THERMOS Vacuum-Insulated All-in-1 Meal Carrier (JBG1800SM4)
- WESTERN PLASTICS Third Steam Foil Lid Bulk, PK100 (5006)
- Thermos Food Containers