Shop All Food Containers
Thermos
24-Ounce Stainless King Vacuum-Insulated Stainless Food Jar (Rustic Red)
Mfr # SK3020MR4
Zoro # G201984106
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.7 in
- Overall Width (In.) 3.7 in
- Color Red
- Includes Food Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # SK3020MR4
- Zoro # G201984106
- UPC # 41205746812
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 3.7 in |
Overall Width (In.) | 3.7 in |
Details
Color | Red |
Includes | Food Jar |
Description
An ideal choice for people on the go, the Thermos 24-Oz. Stainless King Vacuum-Insulated Stainless Food Jar is built to last and loaded with features to make for a more enjoyable eating experience. Its vacuum-insulation technology virtually eliminates temperature change within the food container by creating an airless space between two stainless steel walls. The result is a superior insulated container you can depend on to keep your food hotter, colder, fresher, longer. This food jar keeps items hot for up to 14 hours or cold for up to 24, making it a great choice for long days where mealtimes might be a little irregular. This 24-oz. food jar is both sleek and eye-catching, while remaining extremely functional. The contoured body shape is easy to grip and the wide mouth opening is easy to fill, eat from and clean. The Rustic Red jar's lid also functions as a serving bowl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX Plate, Shredder (3/32") (1000907)
- BAGCRAFT EcoCraft Bake 'N' Reuse Pan Liner, 16 3/8 x 24 3/8, PK1000 (P030010)
- KINGSFORD Signature Flavors All Natural Garlic Onion Paprika Charcoal Briquettes 8 lb (32600)
- RANKIN-DELUX Burner With Air Shutter (GB-13)
- THERMOS Insulated Food Jar, 10 oz (2330TRI6)
- THERMOS Vac Ins 10 oz Food Jar w/Spoon, Charcoal (F3100CH6)
- THERMOS Stainless Steel Food Jar w/Folding Spoon, 16 oz., Teal (TS3015TL4)
- THERMOS 24-Ounce Stainless King Vacuum-Insulated Stainless Food Jar (Midnight Blue) (SK3020MDB4)
- THERMOS Vacuum-Insulated All-in-1 Meal Carrier (JBG1800SM4)
- THERMOS Stainless Steel Food Jar, 2 PP Inner Containers, 47 oz., Matte Steel (SK3030MSTRI4)
- RUBBERMAID Easy Find Lid 24Pc Set (2066470)
- Thermos Food Containers