Shop All Mugs & Tumblers
Thermos
18-Ounce Guardian Vacuum-Insulated Stainless Steel Mug
Mfr # TS1309BK4
Zoro # G101984282
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 5 in
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # TS1309BK4
- Zoro # G101984282
- UPC # 41205739579
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Width | 5 in |
Height | 3.25 in |
Details
Color | Black |
Description
The Thermos 18-Oz. Guardian Vacuum-Insulated Stainless Steel Mug is the perfect size for your morning wake up call. It's slide lock lid helps prevent spills and leaks. Made with minimal parts that are dishwasher safe and easy to clean, this Espresso Black mug keeps your beverages cold for up to 14 hours and hot for up to 5. Just top it off and you’re ready to take on the day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT THERMAL FUSE (490P3)
- DART Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- KASON Spring Cartridge (11556000308)
- RANCO Control, Low Pressure , 26" Cap (010-1483)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Rustic Red) (SK1000MR4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Tumbler (Midnight Blue) (SK1005MDB4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Midnight Blue) (SK1000MDB4)
- THERMOS Stainless Steel Travel Mug, 16 oz., Army Green, Hot 7 Hrs, Cold 18 Hrs (SK1000AG4)
- THERMOS Stainless Steel Mug, 22 oz., Stainless Steel, Hot 5 Hrs, Cold 16 Hrs (TS1030SS4)
- THERMOS Stainless King 16 oz Mug, Matte Steel (SK1000MSTRI4)
- LOGO BRANDS Baltimore Ravens 14oz Relief Mug (603-C14RM)
- Thermos Mugs & Tumblers