Shop All Mugs & Tumblers
Thermos
16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Tumbler (Rustic Red)
Mfr # SK1005MR4
Zoro # G601984256
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 3.3 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # SK1005MR4
- Zoro # G601984256
- UPC # 41205746799
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Width | 3.3 in |
Height | 3.3 in |
Details
Color | Red |
Description
You want your hot coffee to be hot for your whole commute, and after getting through your inbox. Thanks to industry-defining double-wall stainless steel construction, the 16-Oz. Stainless King Stainless Steel Travel Tumbler vacuum-insulation is the best way to make sure your morning routine never loses steam. This Rustic Red travel tumbler fits in most cup holders, and features a built-in tea hook.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Wiper Gasket Kit Gdm-69/Tsd-69 Top Hung (982474)
- CONTINENTAL REFRIGERATION Pilaster Strip 8" (60238)
- TURBO AIR Power Switch (30281Q0100)
- COFFEE MATE Liquid Coffee Creamer, Vanilla Caramel, 0.38 oz Mini Cups, 50PK (12182156)
- THERMOS Stainless King 16 oz Mug, Matte Steel (SK1000MSTRI4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Tumbler (Midnight Blue) (SK1005MDB4)
- THERMOS Stainless Steel Travel Mug, 16 oz., Army Green, Hot 7 Hrs, Cold 18 Hrs (SK1000AG4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Rustic Red) (SK1000MR4)
- THERMOS Stainless Steel Mug, 22 oz., Stainless Steel, Hot 5 Hrs, Cold 16 Hrs (TS1030SS4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Midnight Blue) (SK1000MDB4)
- LOGO BRANDS Chicago Bears 15oz Stripe Mug (606-C15SM)
- Thermos Mugs & Tumblers