Shop All Mugs & Tumblers
Thermos
16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Tumbler (Midnight Blue)
Mfr # SK1005MDB4
Zoro # G501984264
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 3.3 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # SK1005MDB4
- Zoro # G501984264
- UPC # 41205747505
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Width | 3.3 in |
Height | 3.3 in |
Details
Color | Blue |
Description
You want your hot coffee to be hot for your whole commute, and after getting through your inbox. Thanks to industry-defining double-wall stainless steel construction, the 16-Oz. Stainless King Stainless Steel Travel Tumbler vacuum-insulation is the best way to make sure your morning routine never loses steam. This Midnight Blue travel tumbler fits in most cup holders, and features a built-in tea hook.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Stir-Straw 5-1/4", Black, PK10000 (BWK STRU525B10)
- SUNBERRY FARMS Cranberry Cocktail Juice 33.8 fl. oz., PK12 (004044-1)
- CRESTWARE Cooler, 17 gal. Stainless Steel/Plastic, Gray/Black (COOLER1)
- ITI Saucer, 6", Ceramic American White PK36 (RO-2)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Rustic Red) (SK1000MR4)
- THERMOS Stainless King 16 oz Mug, Matte Steel (SK1000MSTRI4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Midnight Blue) (SK1000MDB4)
- THERMOS Stainless Steel Travel Mug, 16 oz., Army Green, Hot 7 Hrs, Cold 18 Hrs (SK1000AG4)
- THERMOS Stainless Steel Mug, 22 oz., Stainless Steel, Hot 5 Hrs, Cold 16 Hrs (TS1030SS4)
- LOGO BRANDS LA Chargers 14oz Relief Mug (626-C14RM)
- LOGO BRANDS Dallas Cowboys 14oz Relief Mug (609-C14RM)
- Thermos Mugs & Tumblers