Shop All Mugs & Tumblers
Thermos
16-Ounce Stainless King Vacuum-Insulated Stainless Steel Compact Bottle (Matte Red)
Mfr # SK2000MR4
Zoro # G401984210
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # SK2000MR4
- Zoro # G401984210
- UPC # 41205746843
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Width | 3 in |
Height | 3 in |
Details
Color | Red |
Description
A modern take on a classic, the 16-Oz. Stainless King Stainless Steel Compact Bottle keeps your beverages hot for up to 18 hours and cold for up to 24. It includes a built-in stainless steel cup and a twist and pour stopper which allows you to pour your beverage without removing the stopper completely. The Matte Red stainless steel exterior is sweatproof.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Upper Slide Bushing (A01088)
- NUTRICHEF Lid For Nccw12Blu Cooking Pot (PRTNCCW12BLUCPL)
- SUMMIT Commercial Microwave (SCM1000SS)
- HATCO Rocker Switch 7/8 X 1-1/2 Dpst (02.19.015.00)
- THERMOS Stainless King 16 oz Mug, Matte Steel (SK1000MSTRI4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Rustic Red) (SK1000MR4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Tumbler (Midnight Blue) (SK1005MDB4)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Midnight Blue) (SK1000MDB4)
- THERMOS Stainless Steel Mug, 22 oz., Stainless Steel, Hot 5 Hrs, Cold 16 Hrs (TS1030SS4)
- THERMOS Stainless Steel Travel Mug, 16 oz., Army Green, Hot 7 Hrs, Cold 18 Hrs (SK1000AG4)
- LOGO BRANDS Chicago Bears 40oz Flipside Powder Coat Tumbler (606-S40PT-34)
- Thermos Mugs & Tumblers