Shop All Food Containers
Thermos
16-Ounce Stainless King Vacuum-Insulated Stainless Food Jar with Folding Spoon (Matte Red)
Mfr # SK3000MR4
Zoro # G301984242
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.7 in
- Overall Width (In.) 3.7 in
- Color Red
- Includes Food Jar, Folding spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # SK3000MR4
- Zoro # G301984242
- UPC # 41205746805
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 3.7 in |
Overall Width (In.) | 3.7 in |
Details
Color | Red |
Includes | Food Jar, Folding spoon |
Description
An ideal choice for people on the go, the Thermos 16-Oz. Stainless King Vacuum-Insulated Stainless Food Jar with Folding Spoon is built to last and loaded with features to make for a more enjoyable eating experience. Its vacuum-insulation technology virtually eliminates temperature change within the food container by creating an airless space between two stainless steel walls. The result is a superior insulated container you can depend on to keep your food hotter, colder, fresher, longer. This food jar keeps items hot for up to 9 hours or cold for up to 14, making it a great choice for long days where mealtimes might be a little irregular. This 16-oz. food jar is both sleek and eye-catching, while remaining extremely functional. The contoured body shape is easy to grip and the wide mouth opening is easy to fill, eat from and clean. The Matte Red jar's lid also functions as a serving bowl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Hinge For - Part# 2842-1009-1110 (2842-1009-1110)
- PITCO Clean Out Rod For - Part# Pta3301001 (PTA3301001)
- GRANITE WARE CANNING TOOL SET 5PC GREEN (319825)
- ALLPOINTS Thermometer , W/Light Switch (1381207)
- THERMOS 24-Ounce Stainless King Vacuum-Insulated Stainless Food Jar (Midnight Blue) (SK3020MDB4)
- THERMOS Stainless Steel Food Jar w/Folding Spoon, 16 oz., Teal (TS3015TL4)
- THERMOS 10-Ounce FUNtainer Vacuum-Insulated Stainless Steel Food Jar (Purple) (F3100PU6)
- THERMOS Insulated Food Jar, 10 oz (2330TRI6)
- THERMOS Stainless Steel Food Jar w/Folding Spoon, 16 oz., Cranberry (SK3000CRTRI4)
- THERMOS Vacuum-Insulated All-in-1 Meal Carrier (JBG1800SM4)
- BALL 16Oz Plas Freezer Jar (1440083000)
- Thermos Food Containers