Shop All Food Containers
Thermos
16-Ounce FUNtainer Vacuum-Insulated Stainless Steel Food Jar with Folding Spoon (Stone Slate)
Mfr # F31101SL6
Zoro # G501984271
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.72 in
- Overall Width (In.) 3.46 in
- Includes Food Jar, Folding spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermos
- MFR # F31101SL6
- Zoro # G501984271
- UPC # 41205749011
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 3.72 in |
Overall Width (In.) | 3.46 in |
Details
Color | Gray |
Includes | Food Jar, Folding spoon |
Description
The 16 Oz. FUNtainer Stainless Steel Food Jar is vacuum-insulated to keep hot foods hot and cold foods cold—and since it’s designed for kids it’s also colorful and fun. The FUNtainer food jar is light weight and compact so it’s easy to carry on the go. Kids work hard and once lunchtime hits they need the healthy stuff to power them through the rest of the day. This handy kids food container has a wide mouth, which lets them gobble and gulp their food right out of the bright-colored jar, and the included folding spoon is super convenient! Send them to school with Mom’s homemade soup so they can enjoy it fresh and hot at lunch time. If they’re in the mood for a cold snack, pack it up with yogurt and berries, or apples and peanut butter. To clean, you can pop your Stone Slate FUNtainer food jar in the dishwasher; however washing by hand is recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Door Frame (A99023)
- ALLPOINTS 100' Red Commercial Hose (1591187)
- ALLEGRO Tuscan Tomato & Herb 105 oz., PK6 (10078485304705)
- JELL-O Jell-O Instant Powdered Strawberry Gelatin Dessert 3 oz., PK24 (00043000200711)
- THERMOS 10-Ounce FUNtainer Vacuum-Insulated Stainless Steel Food Jar (Purple) (F3100PU6)
- THERMOS Insulated Food Jar, 10 oz (2330TRI6)
- THERMOS Vacuum-Insulated All-in-1 Meal Carrier (JBG1800SM4)
- THERMOS Stainless Steel Food Jar w/Folding Spoon, 16 oz., Teal (TS3015TL4)
- THERMOS Sipp Stainless Steel Food Jar, 16 oz., Stainless Steel / Black (NS340BK004)
- THERMOS Stainless Steel Food Jar, 2 PP Inner Containers, 47 oz., Matte Steel (SK3030MSTRI4)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- Thermos Food Containers