Shop All Automotive Heating & Air Conditioning Hoses
Thermoid
Standard Heater Hose, 5/8 In, 50 Ft.
Mfr # 470910151
Zoro # G6551553
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Color Black
- Temp. Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 470910151
- Zoro # G6551553
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Outside Dia. (In.) | 0.88 |
Length | 50 ft. |
Inside Dia. (In.) | 5/8 |
Hose Outside Dia. | 7/8 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Color | Black |
Temp. Range | 250 Degrees F |
Standards | SAE 20R3 Class D2 |
Item | Heater Hose |
Working Pressure (PSI) | 35 |
For Use With | Most Cars and Light Trucks |
Material | EPDM |
Color | Black |
Type | Automotive |
Hose Tube Material | EPDM |
Hose Reinforcement Material | Polyester |
Hose Cover Material | EPDM |
Hose Configuration | Bulk Hose |
Compatible Chemicals | Air, Fresh Water |
For Media Type | Air, Water |
Description
Heater Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 7/8 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Temp. Range 250 Degrees F, Standards SAE 20R3 Class D2, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080685HD (K080685HD)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- STANDARD IGNITION A/C Temp Ctrl Relay (RY-862)
- SKF Shaft Seal, 1-1/2 x 2-9/16 x 5/16", CRW1, NBR (15176)
- THERMOID HOSE HEATER 5/8""X50' (1826)
- THERMOID Standard Heater Hose, 3/4 In, 50 Ft. (470912151)
- THERMOID Heater Hose, Red, 50 ft. L, 5/8" I.D. (00700005908)
- THERMOID HOSE CAR HEATER 50'X1/2"" (1825)
- THERMOID Standard Heater Hose, 1/2 In, 50 Ft. (470908151)
- THERMOID High Temperature Heater Hose, 3/4In. 50Ft (470312151)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- Thermoid Automotive Heating & Air Conditioning